HLDR BIT QUICK CHNGE 7/16IN 5.5 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HLDR BIT QUICK CHNGE 7/16IN 5.5 OAL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935654
  • Mfr. Model # 4935654
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 451
  • Shipping Weight 0.5 lbs

Product Details

7/16 inch quick change bit holder, 5.5 inches OAL.

Technical Specs

  • Item Quick Change Bit Holder
  • Number of Pieces 3
  • Hex Shank Size 1/4"
  • Drive Size 7/16"
  • Bit Retainer Type Quick Change
  • Magnetic/Nonmagnetic Magnetic
  • Shank Style Hex
  • Bit Holder Drive Type Hex
  • Fastening Tool Material Steel
  • Fastening Tool Item Bit Holder
  • Application - Tools Power
  • Overall Bit Length 5-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list