Skip Content
HLDR BIT QUICK CHANGE 7/16IN 18 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLDR BIT QUICK CHANGE 7/16IN 18 OAL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935656
  • Mfr. Model # 4935656
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.35 lbs

Product Details

7/16 inch quick change bit holder, 18 inches OAL.

Technical Specs

  • Item Quick Change Bit Holder
  • Number of Pieces 3
  • Drive Size 7/16"
  • Bit Retainer Type Quick Change
  • Magnetic/Nonmagnetic Magnetic
  • Hex Shank Size 1/4"
  • Fastening Tool Item Bit Holder
  • Fastening Tool Material Steel
  • Bit Holder Drive Type Hex
  • Shank Style Hex
  • Overall Bit Length 18"
  • Application - Tools Power

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list