Skip Content
HLDNG MAG,1.500 IN DIA,PULL 18.5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HLDNG MAG,1.500 IN DIA,PULL 18.5 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY71
  • Mfr. Model # 6XY71
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.4 lbs

Product Details

Button Magnet, Material Alnico 5, Max. Pull 18.5 lb., Thickness 0.875 In., Diameter 1-1/2 In., Hole Dia. 1/4 In., Stability Temp. 975 Degrees F, Includes Steel Keeper.

Technical Specs

  • Material Alnico 5
  • Includes Steel Keeper
  • Item Button Magnet
  • Thickness 0.875"
  • Hole Dia. 1/4"
  • Diameter 1-1/2"
  • Stability Temp. 975 Degrees F
  • Max. Pull 18.5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list