HLDNG MAG,0.500 IN DIA,PULL 1.5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HLDNG MAG,0.500 IN DIA,PULL 1.5 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY63
  • Mfr. Model # 6XY63
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.03 lbs

Product Details

Button Magnet, Material Alnico 5, Max. Pull 1.5 lb., Thickness 0.375 In., Diameter 1/2 In., Hole Dia. 1/6 In., Stability Temp. 975 Degrees F, Includes Steel Keeper.

Technical Specs

  • Includes Steel Keeper
  • Thickness 0.375"
  • Item Button Magnet
  • Hole Dia. 1/6"
  • Material Alnico 5
  • Max. Pull 1.5 lbs.
  • Diameter 1/2"
  • Stability Temp. 975 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list