Skip Content
HIVIS WINTER JACKET CL2LVL2 YEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIVIS WINTER JACKET CL2LVL2 YEL XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6409XL10
  • Mfr. Model # P6409XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Jacket
  • Length 32"
  • Colour Yellow
  • Material 68% Polyester, 32% Cotton
  • Size X-Large
  • Standards EN471 - Class 3/2
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Fabric Weight 275 g/m2
  • Insulated Yes
  • Gender Men's
  • Fits Chest Size 40" - 42"
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list