HIVIS WINTER JACKET CL2LVL2 YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIVIS WINTER JACKET CL2LVL2 YEL M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6409M10
  • Mfr. Model # P6409M10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Yellow
  • Item Jacket
  • Length 32"
  • Material 68% Polyester, 32% Cotton
  • Size Medium
  • Standards EN471 - Class 3/2
  • Closure Type Zipper, Snaps
  • Fabric Weight 275 g/m2
  • Lining Material Polyester
  • Insulated Yes
  • Fits Chest Size 36" to 38"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • Gender Men's
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list