HIVIS WINTER JACKET CL2LVL2 YEL 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIVIS WINTER JACKET CL2LVL2 YEL 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64093XL10
  • Mfr. Model # P64093XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Jacket
  • Colour Yellow
  • Length 32"
  • Material 68% Polyester, 32% Cotton
  • Size 3X-Large
  • Standards EN471 - Class 3/2
  • Lining Material Polyester
  • Insulated Yes
  • Closure Type Zipper, Snaps
  • Fabric Weight 275 g/m2
  • Fits Chest Size 44" - 46"
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list