HIVIS WINTER JACKET CL2LVL2 YEL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIVIS WINTER JACKET CL2LVL2 YEL 2XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64092XL10
  • Mfr. Model # P64092XL10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Length 32"
  • Item Jacket
  • Colour Yellow
  • Material 68% Polyester, 32% Cotton
  • Lining Material Polyester
  • Size 2X-Large
  • Standards EN471 - Class 3/2
  • Insulated Yes
  • Fabric Weight 275 g/m2
  • Fits Chest Size 42" - 44"
  • Closure Type Zipper, Snaps
  • Gender Men's
  • ANSI Class 3
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list