Skip Content
HIVIS WINTER JACKET CL2LVL2 OR S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIVIS WINTER JACKET CL2LVL2 OR S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6409S17
  • Mfr. Model # P6409S17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Orange
  • Item Jacket
  • Length 32"
  • Material 70% Poly/30% Cotton
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Size Small
  • Standards CSA Z96-09, ANSI 107-2010
  • Fabric Weight 8 oz.
  • Fits Chest Size 34" - 36"
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list