Skip Content
HIVIS WINTER JACKET CL2LVL2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIVIS WINTER JACKET CL2LVL2 OR 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64093XL17
  • Mfr. Model # P64093XL17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Orange
  • Length 32"
  • Material 68% Polyester, 32% Cotton
  • Item Jacket
  • Standards EN471 - Class 3/2
  • Size 3X-Large
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Fabric Weight 275 g/m2
  • Fits Chest Size 44" - 46"
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list