HIVIS SPR/SUMM JACKET CL2LVL2 YEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIVIS SPR/SUMM JACKET CL2LVL2 YEL S

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6410S10
  • Mfr. Model # P6410S10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Jacket
  • Colour Yellow
  • Length 32"
  • Size Small
  • Standards CSA Z96-09, ANSI 107-2010
  • Material 70% Poly/30% Cotton
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Fits Chest Size 34" - 36"
  • Insulated No
  • Gender Men's
  • Fabric Weight 8 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list