Skip Content
HIVIS SPR/SUMM JACKET CL2LVL2 YEL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIVIS SPR/SUMM JACKET CL2LVL2 YEL M

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6410M10
  • Mfr. Model # P6410M10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Jacket
  • Material 68% Polyester, 32% Cotton
  • Length 32"
  • Size Medium
  • Standards EN471 - Class 3/2
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Fits Chest Size 36" - 38"
  • Fabric Weight 275 g/m2
  • Insulated No
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • ANSI Class 3
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list