Skip Content
HIVIS SPR/SUMM JACKET CL2LVL2 YEL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIVIS SPR/SUMM JACKET CL2LVL2 YEL L

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6410L10
  • Mfr. Model # P6410L10
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Jacket
  • Length 32"
  • Material 68% Polyester, 32% Cotton
  • Standards EN471 - Class 3/2
  • Size Large
  • Fabric Weight 275 g/m2
  • Insulated No
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Gender Men's
  • Fits Chest Size 38" - 40"
  • ANSI Class 3
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list