Skip Content
HIVIS SPR/SUMM JACKET CL2LVL2 OR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIVIS SPR/SUMM JACKET CL2LVL2 OR XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP6410XL17
  • Mfr. Model # P6410XL17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Jacket
  • Colour Orange
  • Length 32"
  • Material 70% Poly/30% Cotton
  • Size X-Large
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Snaps
  • Lining Material Polyester
  • Insulated No
  • Number of Inside Pockets 2
  • Gender Men's
  • Fabric Weight 8 oz.
  • Number of Outside Pockets 4
  • Fits Chest Size 40" - 42"
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list