Skip Content
HIVIS SPR/SUM JACKET CL2LVL2 OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIVIS SPR/SUM JACKET CL2LVL2 OR 3XL

PROJOB SWEDISH WORKWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGP64103XL17
  • Mfr. Model # P64103XL17
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Jacket
  • Length 32"
  • Size 3X-Large
  • Material 70% Poly/30% Cotton
  • Standards CSA Z96-09, ANSI 107-2010
  • Closure Type Zipper, Snaps
  • Fabric Weight 8 oz.
  • Lining Material Polyester
  • Fits Chest Size 44" - 46"
  • Insulated No
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • Gender Men's
  • ANSI Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list