Skip Content
HIVIS SAFETY AVIATOR HAT W/LIGHTS,GRN,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIVIS SAFETY AVIATOR HAT W/LIGHTS,GRN,M

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI15716M-FLOR
  • Mfr. Model # I15716M-FLOR
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Hi Visibility Aviator Hat
  • Material 100% Polyester
  • Size Medium
  • Style Aviator
  • Adjustment Type Adjustable Chin Strap
  • Hat Size 7 - 7-1/8

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list