HITCHCLASS 3 MULTI-FITHDWR INCLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCHCLASS 3 MULTI-FITHDWR INCLU

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1801005
  • Mfr. Model # 1801005
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.4 lbs

Technical Specs

  • Includes Hardware Required for Installation
  • Capacity GVW (Lb.) 7500 lbs.
  • Finish Corrosion Resistant Black Epoxy
  • Tongue Weight (Lb.) 750 lbs.
  • Class 4
  • Construction Telescopic 2 - Bolt Assembly
  • Max. Weight Distribution (Lb.) 5000 lbs.
  • Vehicle Chevy/GMC, Ford, Dodge and Toyota
  • Drilling Required Yes
  • Receiver 2" Square
  • Item Hitch Receiver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list