Skip Content
HITCHCLASS 2 MULTI-FITHDWR INCLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCHCLASS 2 MULTI-FITHDWR INCLU

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1801000
  • Mfr. Model # 1801000
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Finish Corrosion Resistant Black Epoxy
  • Includes High Strength Grade 8 Hardware
  • Capacity GVW (Lb.) 3500 lbs.
  • Class 2
  • Tongue Weight (Lb.) 350 lbs.
  • Construction Telescopic 2 - Bolt Assembly
  • Vehicle Pickups, Vans and SUVs
  • Receiver 2" Square
  • Drilling Required Yes
  • Max. Weight Distribution (Lb.) 3500 lbs.
  • Item Hitch Receiver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list