HITCH PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH PIN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST371DAT
  • Mfr. Model # 371DAT
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3218
  • Shipping Weight 0.51 lbs

Product Details

Standard receiver bent pin and clip for use on 5/8 inch diameter receiver pin holes.

Technical Specs

  • Features Clip, Usable Length of Receiver Pin is 2-1/2", Hardened Steel for Improved Cut and Shear Resistance, Tapered Ends for Easy Insertion, Fits 5/8" Receivers
  • For Use With Class 3, 4 Drawbars, Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
  • Item Hitch Pull Pin
  • Hole Dia. 5/8" (16mm)
  • Tongue Width 2-1/2" (64mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list