Skip Content
HITCH PIN VINYL HANDLE 7/8X6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH PIN VINYL HANDLE 7/8X6-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66258
  • Mfr. Model # 66258
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1906
  • Shipping Weight 1.59 lbs

Product Details

Hitch-pin-vinyl handle, pin diameter 7/8 inch, usable length 6-1/2 inches. C-1144 stress-proof steel. Double heat-treated. Black powder-coated enamel pin. Red vinyl dipped handle. Supplied with hair pin clip.

Technical Specs

  • Usable Length 6-1/2"
  • Includes Hair Pin Clip
  • Finish Powder-Coated
  • Material C-1144 Stress-Proof Steel
  • Item Hitch Pin
  • Package Quantity 2
  • Pin Dia. 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List