HITCH PIN VINYL HANDLE 1/2X3-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH PIN VINYL HANDLE 1/2X3-5/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66251
  • Mfr. Model # 66251
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1906
  • Shipping Weight 0.515 lbs

Product Details

Hitch-pin-vinyl handle, pin diameter 1/2 inch, usable length 3-5/8 inches. C-1144 stress-proof steel. Double heat-treated. Black powder-coated enamel pin. Red vinyl dipped handle. Supplied with hair pin clip.

Technical Specs

  • Usable Length 3-5/8"
  • Includes Hair Pin Clip
  • Item Hitch Pin
  • Package Quantity 2
  • Pin Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list