Skip Content
HITCH PIN,STD,STL,ZINC,3/8X4 3/8 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HITCH PIN,STD,STL,ZINC,3/8X4 3/8 L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HLP6
  • Mfr. Model # 3HLP6
  • UNSPSC # 31162416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hitch Pin
  • Finish Yellow Zinc
  • Includes Lanyard and Hairpin
  • Length 4-3/8"
  • Material 1038/4140 Steel
  • Package Quantity 1
  • Type Standard
  • Shank Size (In.) 3/8"
  • Overall Length -
  • Usable Length 4"
  • Meets/Exceeds -
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list