Skip Content
HITCH PIN FLD OVER HNDL 1/2X4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH PIN FLD OVER HNDL 1/2X4-1/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66280
  • Mfr. Model # 66280
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1906
  • Shipping Weight 0.54 lbs

Product Details

Hitch-pin-fold over handle, pin diameter 1/2 inch, usable length 4-1/4 inches. C-1045 stress-proof steel. Heat-treated. Rockwell Hardness 25-34 (HRC). Supplied with linch pin and tenso chain. Yellow zinc dichromate plated finish.

Technical Specs

  • Usable Length 4-1/4"
  • Item Hitch Pins(Fold Over Handle with Chain)
  • Finish Zinc Dichromate Plated
  • Material C-1045 Stress-Proof Steel
  • Includes Linch Pin and Tenso Chain
  • Package Quantity 2
  • Pin Dia. 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List