HITCH PIN 1-1/4X6-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH PIN 1-1/4X6-1/4

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66288
  • Mfr. Model # 66288
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1906
  • Shipping Weight 2.9 lbs

Product Details

Hitch-pin-fold over handle, pin diameter 1-1/4 inch, usable length 6-1/4 inches. C-1045 stress-proof steel. Heat-treated. Rockwell Hardness 25-34 (HRC). Supplied with linch pin and tenso chain. Yellow zinc dichromate plated finish.

Technical Specs

  • Features C-1045 Stress-Proof Steel. Heat-treated. Rockwell Hardness 25-34 (hrc) Yellow Zinc Dichromate Plated Finish.supplied with 66451 Linch Pin and Tenso Chain.
  • Item Fold Over Handle With Chain
  • Finish Yellow Zinc Dichromate Plated Finish
  • Diameter 1-1/4"
  • Length 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list