HITCH MT BU ALARM QUICK DISC PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH MT BU ALARM QUICK DISC PC

GORILLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7015PC-BU-QD
  • Mfr. Model # FS7015PC-BU-QD
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3110
  • Shipping Weight 7.14 lbs

Product Details

Warning Whip, Accessories, Quick Disconnect Hitch Mount with Power Cord and Back-Up Alarm.

Technical Specs

  • Item Hitch Mounts.
  • Features Hitch Mount for Lighted Whips with Quick Disconnect Base Comes with a 24" Power Cord with 7-Way Plug, and Either with or Without a Backup Alarm.
  • Finish Matte, Black
  • For Use With Monster Motion Safety Lighted Warning Whips
  • Height 2"
  • Includes 2" Hitch Mount With Female Quick Disconnect Base Mount, Debris Cap, 24" Power Cord With 7 -Way Plug, and Backup Alarm
  • Width 1"
  • Manufacturers Warranty Length Limited Warranty: Checkers Guarantees the Products it Manufactures or Sells Against Defects in Workmanship and Material for a Period of One (1) yr. From the Date of Shipment or Date of Invoice, Whichever is Later.
  • Length 5"
  • Shank Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list