Skip Content
HITCH MOUNT QUICK DISCONNECT W/CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH MOUNT QUICK DISCONNECT W/CORD

GORILLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7015PC-QD
  • Mfr. Model # FS7015PC-QD
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3110
  • Shipping Weight 5.5 lbs

Product Details

Warning Whip, Accessories, Quick Disconnect Hitch Mount with Power Cord.

Technical Specs

  • Item Quick Disconnect Hitch Mount With Power Cord
  • Features Hitch Mount for Lighted Whips with Quick Disconnect Base Comes with a 24" Power Cord with 7-Way Plug, and Either with or Without a Backup Alarm.
  • For Use With Monster Motion Safety Lighted Warning Whips
  • Finish Matte, Black
  • Includes 2" Hitch Mount With Female Quick Disconnect Base Mount, Debris Cap, 24" Power Cord With 7 -Way Plug
  • Height 2"
  • Length 5"
  • Width 1"
  • Shank Size 1"
  • Manufacturers Warranty Length Limited Warranty: Checkers Guarantees the Products it Manufactures or Sells Against Defects in Workmanship and Material for a Period of One (1) yr. From the Date of Shipment or Date of Invoice, Whichever is Later.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list