HITCH MOUNT,2IN W/ POWER CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH MOUNT,2IN W/ POWER CORD

GORILLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFTP7015PC
  • Mfr. Model # TP7015PC
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3110
  • Shipping Weight 8.0 lbs

Product Details

Telescoping whip hitch mount with power cord.

Technical Specs

  • Item Telescoping Whip Hitch Mount With Power Cord
  • Hole Dia. 1.2"
  • Finish Matte, Black
  • Features Hitch Mount with Power Cord and 7-way Plug
  • Height 6"
  • For Use With Monster Motion Safety Lighted Telescoping Pole Warning Whips
  • Includes 2" Hitch Mount With 24" Power Cord With 7 -Way Plug
  • Length 5"
  • Manufacturers Warranty Length Limited Warranty: Checkers Guarantees the Products it Manufactures or Sells Against Defects in Workmanship and Material for a Period of One (1) yr. From the Date of Shipment or Date of Invoice, Whichever is Later.
  • Width 1"
  • Shank Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list