Skip Content
HITCH GSENCK FLIP BALLFORD 11+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH GSENCK FLIP BALLFORD 11+

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5613201
  • Mfr. Model # 5613201
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Includes 2-5/16" Towing Ball, Built-in Safety Chain Hookups, Quick-release Lock
  • Construction Carbon Steel
  • Capacity GVW (Lb.) 30,000 lbs.
  • Finish Black Powder Coat
  • Vehicle Ford 2011+
  • Drilling Required No
  • Tongue Weight (Lb.) 7500 lbs.
  • Receiver 2-5/16" Hitch
  • Max. Weight Distribution (Lb.) 30,000 lbs.
  • Item Gooseneck Flip Ball Hitch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list