HITCH GSENCK FLIP BALLFORD 01-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH GSENCK FLIP BALLFORD 01-10

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5613200
  • Mfr. Model # 5613200
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Finish Black Powder Coat
  • Capacity GVW (Lb.) 30,000 lbs.
  • Includes 2-5/16" Towing Ball, Built-in Safety Chain Hookups, Quick-release Lock
  • Tongue Weight (Lb.) 7500 lbs.
  • Drilling Required No
  • Vehicle Ford 2001-2010
  • Construction Carbon Steel
  • Max. Weight Distribution (Lb.) 30,000 lbs.
  • Receiver 2-5/16" Hitch
  • Item Gooseneck Flip Ball Hitch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list