Skip Content
HITCH GSENCK FLIP BALL GM 01-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH GSENCK FLIP BALL GM 01-10

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5613100
  • Mfr. Model # 5613100
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.6 lbs

Technical Specs

  • Capacity GVW (Lb.) 30,000 lbs.
  • Finish Black Powder Coat
  • Vehicle GM 2001-2010
  • Tongue Weight (Lb.) 7500 lbs.
  • Includes 2-5/16" Towing Ball, Built-in Safety Chain Hookups, Quick-release Lock
  • Drilling Required No
  • Construction Carbon Steel
  • Max. Weight Distribution (Lb.) 30,000 lbs.
  • Receiver 2-5/16" Hitch
  • Item Gooseneck Flip Ball Hitch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list