HITCH,COMBINATION W/1-7/8INBALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HITCH,COMBINATION W/1-7/8INBALL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYBH81780
  • Mfr. Model # BH81780
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3214
  • Shipping Weight 13.0 lbs

Product Details

Pintle hook and 1-7/8 ball with a tongue capacity of 3,000 lbs and a gross trailer weight load capacity of 16,000 lbs. Utilized for heavy-duty towing applications such as air compressors, towable generators, utility trailers and construction equipment.

Technical Specs

  • Item Ball And Pintle
  • Hole Dia. 1.25"
  • Features 8-tons Combination Hitch is Constructed From Drop Forged Steel and Has a 1-7/8" Forged Steel Ball. Drawbar Eye Dimensions are 2.5" - 3" Up to 1-9/16" Diameter Section.
  • Finish Black Powder Coat
  • For Use With Towing and Cargo Control
  • Height 7.75"
  • Includes Combination Hitch, Instruction Sheet, Capacity Decals
  • Length 7.25"
  • Width 5"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Diameter 2 - 1/4" - 3", 1 - 1/4" - 1-9/16"
  • Shank Size No Shank
  • Capacity GVW 12,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list