HITCH CHEST BOX,ALUM,22-1/4 X 48 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HITCH CHEST BOX,ALUM,22-1/4 X 48 X

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUP4
  • Mfr. Model # 6DUP4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Silver
  • Gauge 0.063
  • Includes 5/8" Hitch Pin and Mounting Hardware
  • Item Hitch Chest Box
  • Locking System Locking Latch
  • Latch Mechanism Locking Latch
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Lid Style Single Lid
  • Overall Depth 22-1/2"
  • Overall Height 24"
  • Mounting Style Hitch
  • Overall Width 48"
  • Storage Capacity 14.8 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list