HITCH BALL 2000LB 2-5/16X1SHKX2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HITCH BALL 2000LB 2-5/16X1SHKX2-1/2

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST3460DATSC
  • Mfr. Model # 3460DATSC
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

One Tool Torque(T) hitch ball, with a capacity of 5,000 lbs GVWR. It has a ball diameter of 2-5/16, shank diameter of 1, shank length of 2 and is an external shank type.

Technical Specs

  • Shank Length (In.) 2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list