Skip Content
HITCH 6-TON MOUNT COMB 1-7/8IN BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HITCH 6-TON MOUNT COMB 1-7/8IN BALL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRM61780
  • Mfr. Model # RM61780
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.88 lbs

Technical Specs

  • Capacity GVW (Lb.) 12,000 lbs.
  • Finish Black Powder Coat
  • Includes Individually Boxed with Instruction Sheet and Capacity Decals.
  • Tongue Weight (Lb.) 2400 lbs.
  • Construction Drop-Forged Steel
  • Receiver 2"
  • Vehicle Utility and Construction Trucks
  • Drilling Required No
  • Max. Weight Distribution (Lb.) 12,000 lbs.
  • Item Hitch Combination, Reciver Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list