HIP WADER,SIZE 13,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIP WADER,SIZE 13,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FE54
  • Mfr. Model # 8FE54
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Size 13
  • Includes Padded Knee, Inside Pocket, Inside Draw String, Adjustable Strap w/Buckle, Belt Loops, Pull Strap
  • Item Hip Waders
  • Colour Dark Brown
  • Resists Abrasion, Ozone
  • Shank Material Sponge Rubber
  • Gender Men's
  • Inseam 31"
  • Toe Type Plain
  • Upper Material Nylon, Rubber, Thinsulate
  • Midsole Material Rubber
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list