HIP WADER,SIZE 12,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIP WADER,SIZE 12,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RC19
  • Mfr. Model # 9RC19
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Includes Padded Knee, Inside Pocket, Inside Draw String, Adjustable Strap w/Buckle, Belt Loops, Pull Strap
  • Colour Dark Brown
  • Size 12
  • Item Hip Waders
  • Resists Abrasion, Ozone
  • Shank Material Sponge Rubber
  • Inseam 31"
  • Gender Men's
  • Toe Type Plain
  • Midsole Material Rubber
  • Upper Material Nylon, Rubber, Thinsulate
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list