Skip Content
HIP WADER,SIZE 10,DARK GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIP WADER,SIZE 10,DARK GREEN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9FDE0
  • Mfr. Model # 9FDE0
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Colour Dark Green
  • Includes Adjustable Side Strap
  • Shank Material Rubber
  • Gender Men's
  • Item Hip Waders
  • Size 10
  • Resists Water
  • Inseam 31"
  • Upper Material 420 Denier Nylon Lamination Over Rubber
  • Outsole Material Rubber
  • Toe Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list