Skip Content
HINGED DUCT ACCESS DOOR,8 IN. SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGED DUCT ACCESS DOOR,8 IN. SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFX3
  • Mfr. Model # 2TFX3
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.85 lbs

Technical Specs

  • Finish Galvanized
  • Item Duct Access Door
  • Includes Cam Latch and Mounting Tabs
  • Material Steel
  • Shape Square
  • Latch Single Cam
  • Rough Opening Height 7-1/2"
  • Rough Opening Width 7-1/2"
  • Hinges Tab-In
  • Door Height 8"
  • Door Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list