Skip Content
HINGED DUCT ACCESS DOOR,12 IN.,SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGED DUCT ACCESS DOOR,12 IN.,SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFX5
  • Mfr. Model # 2TFX5
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.35 lbs

Technical Specs

  • Material Steel
  • Includes Cam Latch and Mounting Tabs
  • Item Duct Access Door
  • Latch Single Cam
  • Finish Galvanized
  • Shape Square
  • Hinges Tab-In
  • Door Width 12"
  • Door Height 12"
  • Rough Opening Height 11-1/2"
  • Rough Opening Width 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list