HINGED DOOR,W 4 FT X H 7 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGED DOOR,W 4 FT X H 7 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM19N878
  • Mfr. Model # 19N878
  • UNSPSC # 56101510
  • CATALOGUE PAGE # 1986
  • Shipping Weight 62.0 lbs

Product Details

Hinged Door, Door Size 4 ft W x 7 ft H, Width 4 ft., Height 7 ft., Construction 8 Gauge Wire Welded, Black Powder Coat Finish, For Use With Posts and Panels, Meets Or Exceeds OSHA And ANSI Specifications Standards, Includes 1 Panel and 2 Safety Nuts.

Technical Specs

  • Colour Black
  • Finish Black Powder Coat
  • For Use With Posts and Panels
  • Gauge 8 ga.
  • Height 7 ft.
  • Includes (1) Panel, (2) Safety Nuts
  • Item Hinged Door
  • Components Doors
  • Material Welded Steel
  • Width 4 ft.
  • Standards Meets or Exceeds OSHA and ANSI Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list