Skip Content
HINGED DOOR ADJUST PERIMETER GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGED DOOR ADJUST PERIMETER GUARD

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAPG-DR54
  • Mfr. Model # APG-DR54
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 2127
  • Shipping Weight 118.0 lbs

Technical Specs

  • Colour Black
  • Dia. 1-1/2"
  • For Use With Perimeter Guard System
  • Item Hinged Door
  • Includes Keyed Lock
  • Material Steel
  • Outside Dia. 1-1/2"
  • Overall Height 60"
  • Wall Thickness 1-1/2"
  • Mounting Dimension 2-1/2" X 1-1/2"
  • Overall Length 1-1/2"
  • Pipe Diameter 1-1/2"
  • Post Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list