Skip Content
HINGE,WELD-ON,TYPE 316 STAINLESS ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,TYPE 316 STAINLESS ST

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPV1
  • Mfr. Model # 4PPV1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish 2B Mill Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Type 316 Stainless Steel
  • Pin Type Non Removable
  • Pin Dia. 0.394"
  • Hardware Not Included
  • Range of Motion 360 Degrees
  • Ligature Resistant No
  • Door Leaf Thickness 0.630"
  • Door Leaf Height 3-15/16"
  • Frame Leaf Height 3-15/16"
  • Frame Leaf Thickness 0.630"
  • Load Capacity 360.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Door Leaf Width 25/32"
  • Frame Leaf Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list