Skip Content
HINGE,WELD-ON,TYPE 316 STAINLESS ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,TYPE 316 STAINLESS ST

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPU9
  • Mfr. Model # 4PPU9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish 2B Mill Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Holes Without
  • Mounting Surface Mount
  • Pin Material Type 316 Stainless Steel
  • Pin Type Non Removable
  • Hardware Not Included
  • Range of Motion 360 Degrees
  • Pin Dia. 0.315"
  • Door Leaf Thickness 0.510"
  • Ligature Resistant No
  • Door Leaf Height 3-5/32"
  • Frame Leaf Height 3-5/32"
  • Frame Leaf Thickness 0.510"
  • Holes per Leaf 0
  • Load Capacity 240.0 lb.
  • Orientation Non Handed
  • Door Leaf Width 5/8"
  • Frame Leaf Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list