Skip Content
HINGE,WELD-ON,TYPE 316 STAINLESS ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,TYPE 316 STAINLESS ST

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPU8
  • Mfr. Model # 4PPU8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish 2B Mill Finish
  • Material Type 316 Stainless Steel
  • Item Hinge
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Type 316 Stainless Steel
  • Pin Type Non Removable
  • Hardware Not Included
  • Range of Motion 360 Degrees
  • Pin Dia. 0.236"
  • Door Leaf Height 2-3/8"
  • Ligature Resistant No
  • Frame Leaf Height 2-3/8"
  • Door Leaf Thickness 0.394"
  • Frame Leaf Thickness 0.394"
  • Load Capacity 155.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Door Leaf Width 15/32"
  • Frame Leaf Width 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list