!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HINGE WELD-ON STL/STL PIN 70MM

HINGE WELD-ON STL/STL PIN 70MM

NORMANT

HINGE WELD-ON STL/STL PIN 70MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGE WELD-ON STL/STL PIN 70MM

HINGE WELD-ON STL/STL PIN 70MM

NORMANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NMTAKWSSP70
  • Mfr. Model # AKWSSP70
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Suggested Replacement Product
WELD-ON HINGE, 29 MM PIN L/6 MM PIN DIA, 70 X 13 X 11.5 MM, STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.27 / EACH

EHC: EHC :

Product Details

Flexible installation solution for overlapping doors/panels with limited space, and flush doors. Parts are specially buffed and are free of burrs, allowing improved paint adherence. Weld-on hinges have rounded ends. GF in the part number indicates the hinge is equipped with a grease fitting.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list