Skip Content
HINGE,WELD-ON,STEEL,PIN DIA. 3/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,PIN DIA. 3/16 I

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPP3
  • Mfr. Model # 4PPP3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Steel
  • Mounting Surface Mount
  • Holes Without
  • Pin Type Non Removable
  • Pin Material Steel
  • Hardware Not Included
  • Range of Motion 360 Degrees
  • Pin Dia. 3/16"
  • Ligature Resistant No
  • Frame Leaf Height 1-19/32"
  • Door Leaf Height 1-19/32"
  • Door Leaf Thickness 0.315"
  • Frame Leaf Thickness 0.315"
  • Load Capacity 120.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Door Leaf Width 3/8"
  • Frame Leaf Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list