Skip Content
HINGE,WELD-ON,STEEL,7 1/3 X 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,7 1/3 X 1 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPU6
  • Mfr. Model # 4PPU6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Material Steel
  • Finish Mill Finish
  • Item Hinge
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Brass with Grease Fitting
  • Range of Motion 360 Degrees
  • Pin Type Non Removable
  • Hardware Not Included
  • Pin Dia. 1/2"
  • Door Leaf Height 7-1/3"
  • Frame Leaf Height 7-1/3"
  • Ligature Resistant No
  • Door Leaf Thickness 0.787"
  • Frame Leaf Thickness 0.787"
  • Load Capacity 520.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Frame Leaf Width 1"
  • Door Leaf Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list