HINGE,WELD-ON,STEEL,5 1/3 X 29/32 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,WELD-ON,STEEL,5 1/3 X 29/32 I

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPR8
  • Mfr. Model # 4PPR8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Finish 2B Mill Finish
  • Item Hinge
  • Material 304 Stainless Steel
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Stainless Steel
  • Hardware Not Included
  • Pin Type Non Removable
  • Pin Dia. 1/2"
  • Range of Motion 360 Degrees
  • Door Leaf Height 5-1/3"
  • Door Leaf Thickness 0.709"
  • Ligature Resistant No
  • Frame Leaf Height 5-1/3"
  • Frame Leaf Thickness 0.709"
  • Load Capacity 440.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Frame Leaf Width 29/32"
  • Door Leaf Width 29/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list