Skip Content
HINGE,WELD-ON,STEEL,5 1/3 X 29/32 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,WELD-ON,STEEL,5 1/3 X 29/32 I

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPP9
  • Mfr. Model # 4PPP9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Steel
  • Pin Material Steel
  • Mounting Surface Mount
  • Holes Without
  • Hardware Not Included
  • Pin Type Non Removable
  • Range of Motion 360 Degrees
  • Pin Dia. 1/2"
  • Ligature Resistant No
  • Door Leaf Height 5-1/3"
  • Frame Leaf Height 5-1/3"
  • Frame Leaf Thickness 0.709"
  • Door Leaf Thickness 0.709"
  • Holes per Leaf 0
  • Load Capacity 440.0 lb.
  • Orientation Non Handed
  • Door Leaf Width 29/32"
  • Frame Leaf Width 29/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list