HINGE,WELD-ON,STEEL,4 3/4 X 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,WELD-ON,STEEL,4 3/4 X 3/4 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPP8
  • Mfr. Model # 4PPP8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Steel
  • Mounting Surface Mount
  • Holes Without
  • Pin Material Steel
  • Range of Motion 360 Degrees
  • Pin Type Non Removable
  • Hardware Not Included
  • Pin Dia. 3/8"
  • Ligature Resistant No
  • Door Leaf Thickness 0.630"
  • Door Leaf Height 4-3/4"
  • Frame Leaf Thickness 0.630"
  • Frame Leaf Height 4-3/4"
  • Load Capacity 360.0 lb.
  • Holes per Leaf 0
  • Orientation Non Handed
  • Frame Leaf Width 3/4"
  • Door Leaf Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list